Zoro Homepage

Cutting Guard Clip, For Angle Grinder

  • Mfr # 630352000

  • Zoro # G4546461


product price: $7.99
/ea

Key Features

Number of Pieces
1
Features
Attach the Cutting Guard Clip to the Existing Guard on the Angle Grinder, Compatible with Fiberglass Reinforced, Resin-bonded Cutting Discs
For Use With
Metabo Angle Grinder
Application
Metalworking, Safety
Compatible with Manufacturer Part Number
W 18 LTX, W..10-.., W..11-.., W..12-.., W..13-.., W..14-.., W..15-.., W..17-.., W..8-.., W..9-..
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630352000
Zoro #
G4546461
UPC #
4007430242990
Country of Origin
China

Details

Item
Cutting Guard Clip
Number of Pieces
1
Features
Attach the Cutting Guard Clip to the Existing Guard on the Angle Grinder, Compatible with Fiberglass Reinforced, Resin-bonded Cutting Discs
For Use With
Metabo Angle Grinder
Application
Metalworking, Safety
Compatible with Manufacturer Part Number
W 18 LTX, W..10-.., W..11-.., W..12-.., W..13-.., W..14-.., W..15-.., W..17-.., W..8-.., W..9-..

Description

The METABO - 630352000 is a Cutting Guard Clip suitable for application in Metalworking and Safety tasks as per product specifications. This component attaches onto the existing guard of an angle grinder for added durability. Specifically designed for use with Metabo Angle Grinders, it is compatible with a diverse range of the manufacturer’s part numbers, including W 18 LTX, W..10-.., W..11-.., W..12-.., W..13-.., W..14-.., W..15-.., W..17-.., W..8-.., W..9-... This clip is also compatible with specified fiberglass reinforced, resin-bonded cutting discs.

Key Features:

  • Suitable for Metalworking and Safety tasks: This Cutting Guard Clip is designed for use in metalworking and safety tasks as per product specifications.
  • Compatibility with specific Metabo Angle Grinders: This clip is designed for compatibility with specific Metabo’s Angle Grinders as listed, usage may vary.
  • Compatibility with specified Cutting Discs: The Cutting Guard Clip is compatible with specified fiberglass reinforced, resin-bonded cutting discs.
  • Feature for securing to Angle Grinder: The feature assists in securing the Clip onto the existing Angle Grinder guard. Actual ease and time taken to attach may vary.
  • Package Quantity: The package includes one Cutting Guard Clip for replacements or additions as per user requirement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.