Zoro Homepage

Cutting Wheel 14"X1/8"X1" - C24N Original

  • Mfr # 616159000

  • Zoro # G001202127


product price: $14.95
/ea
Sold in multiples of 10 for $149.50

Key Features

Overall Diameter
14
Overall Thickness
1/8 in
Primary Material Application
stone, concrete, cast iron, ductile iron, masonry, materials, non-ferrous metals, brass, bronze, plastic
Abrasive Material
Silicon Carbide
Maximum Operating Speed
5400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616159000
Zoro #
G001202127
UPC #
662911301968
Country of Origin
United States

Dimensions

Overall Diameter
14
Overall Thickness
1/8 in

Details

Primary Material Application
stone, concrete, cast iron, ductile iron, masonry, materials, non-ferrous metals, brass, bronze, plastic
Abrasive Material
Silicon Carbide
Maximum Operating Speed
5400 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.