Cutting Wheel 14"X3/32"X1" - A30R Original LL
Mfr # US616338000
Zoro # G101202089
product price: $8.95
/eaSold in multiples of 10 for $89.50
Key Features
Overall Diameter
14
Overall Thickness
3/32
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4300 RPM
Primary Material Application
steel and other ferrous metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US616338000
Zoro #
G101202089
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
14
Overall Thickness
3/32
Details
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4300 RPM
Primary Material Application
steel and other ferrous metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.