Cutting Wheel 4 1/2" x .040" x 7/8" - A46N Slicer Plus ALU
Mfr # 655821000
Zoro # G401202086
product price: $2.99
/ea
Sold in multiples of 50 for $149.50
Key Features
Overall Diameter
4-1/2 in
Overall Thickness
0.04 in
Maximum Operating Speed
13000 RPM
Primary Material Application
aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655821000
Zoro #
G401202086
UPC #
662911558218
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.04 in
Details
Maximum Operating Speed
13000 RPM
Primary Material Application
aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.