Zoro Homepage

Cutting Wheel 4" x .045" x 5/8" - A60TX Slicer Plus

  • Mfr # 655996000

  • Zoro # G601202121


product price: $2.19
/ea
Sold in multiples of 50 for $109.50

Key Features

Overall Thickness
0.045 in
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
15000 RPM
Overall Diameter
4
Connector Size
5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655996000
Zoro #
G601202121
UPC #
662911300169
Country of Origin
United States

Dimensions

Overall Thickness
0.045 in
Overall Diameter
4
Connector Size
5/8

Details

Abrasive Material
Aluminum Oxide
Maximum Operating Speed
15000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.