Zoro Homepage

Cutting Wheel 4" x 1/16" x 5/8" - A36XL Original LL

  • Mfr # 655329000

  • Zoro # G501202108


product price: $1.75
/ea
Sold in multiples of 100 for $175.00

Key Features

Overall Thickness
1/16 in
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
19000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655329000
Zoro #
G501202108
UPC #
662911302279
Country of Origin
United States

Dimensions

Overall Thickness
1/16 in

Details

Abrasive Material
Aluminum Oxide
Maximum Operating Speed
19000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.