Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Wheel 5" x 0.40" x 7/8" - A46N Slicer Plus ALU

  • Mfr # 655812000

  • Zoro # G801201979


product price: $2.65
/ea
Sold in multiples of 50 for $132.50

Key Features

Overall Diameter
5 in
Overall Thickness
0.04 in
Connector Size
7/8 in
Primary Material Application
Aluminum
Maximum Operating Speed
12,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
655812000
Zoro #
G801201979
UPC #
662911558126
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Thickness
0.04 in
Connector Size
7/8 in

Details

Primary Material Application
Aluminum
Maximum Operating Speed
12,300 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.