Cutting Wheel 5" x .040" x 7/8" - A46N Slicer Plus ALU

  • Mfr # 655822000

  • Zoro # G901202135


product price: $2.79
/ea
Sold in multiples of 50 for $139.50

Key Features

Maximum Operating Speed
12300 RPM
Overall Thickness
0.04"
Connector Size
7/8"
Overall Diameter
5"
Wheel Type
T27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655822000
Zoro #
G901202135
UPC #
662911558225
Country of Origin
United States

Dimensions

Overall Thickness
0.04"
Connector Size
7/8"
Overall Diameter
5"

Details

Maximum Operating Speed
12300 RPM
Wheel Type
T27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.