Zoro Homepage

Cutting Wheel 5" x .045" x 7/8" - A60XP Super Slicer

  • Mfr # 655898000

  • Zoro # G901202098


product price: $4.95
/ea
Sold in multiples of 50 for $247.50

Key Features

Overall Diameter
5 in
Overall Thickness
0.045 in
Maximum Operating Speed
12,225 RPM
Wheel Type
TY27
Primary Material Application
hardened metals, stainless steels, high tensile alloys, hastalloys, inconel, and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655898000
Zoro #
G901202098
UPC #
662911558980
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Maximum Operating Speed
12,225 RPM
Wheel Type
TY27
Primary Material Application
hardened metals, stainless steels, high tensile alloys, hastalloys, inconel, and titanium
Abrasive Material
blended high performance abrasive grains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.