Zoro Homepage

Cutting Wheel 5" x 1/16" x 7/8" - A60XL Original LL Original LL

  • Mfr # 655355000

  • Zoro # G001202233


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Wheel Type
Type 27
Overall Thickness
1/16 in
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12225 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655355000
Zoro #
G001202233
UPC #
662911553558
Country of Origin
United States

Dimensions

Overall Thickness
1/16 in

Details

Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12225 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.