Zoro Homepage

Abrasive Cut-Off Wheel, 5 in Dia, 3/32 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # US616732000

  • Zoro # G001202004


product price: $3.15
/ea
Sold in multiples of 25 for $78.75

Key Features

Overall Diameter
5 in
Overall Thickness
3/32 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US616732000
Zoro #
G001202004
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Thickness
3/32 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12,300 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.