Zoro Homepage

Diamond Wheel 5" Dbl. Row Diamond Cup Wheel

  • Mfr # 628209000

  • Zoro # G601202060


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
5 in
Arbor Hole Size
7/8 in
Number of Segments
20
Max. RPM
12200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628209000
Zoro #
G601202060
UPC #
4007430246530
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
5 in
Arbor Hole Size
7/8 in

Details

Number of Segments
20
Max. RPM
12200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.