Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Grinder, 14 1/2" L, Corded, 3.3 lb

  • Mfr # GP 400

  • Zoro # G914652606


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Features
Long Grinding Spindle, Removable Protective Rubber Cap, Robust Die Grinder, Slim Design
Includes
Collet chuck
Switch Type
Paddle
Safety Features
Paddle Switch with Dead Man Function
Collet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP 400
Zoro #
G914652606
UPC #
4061792257610
Country of Origin
China

Dimensions

Collet Size
1/4 in
Cord Length
8 ft
Overall Length
14 1/2 in

Details

Item
Die Grinder
Features
Long Grinding Spindle, Removable Protective Rubber Cap, Robust Die Grinder, Slim Design
Includes
Collet chuck
Switch Type
Paddle
Safety Features
Paddle Switch with Dead Man Function
Max. Speed
30,000 RPM
Dust Sealed Switch
Yes
Power Source
Corded
Voltage
120V AC
Material Application
Hardwood; Non-Ferrous Metal; Plastic
Tool Weight
3.3 lb
Application
Carving, Cleaning, Cutting, Grinding, Polishing, Sanding, Wire Brushing
Electrical Protection
Insulated
Safety Stop Mechanisms
Dead Man Function, Rubber Cap
Grinder Orientation
Straight
Speed Ranges
12,400 to 30,000 RPM
Kit Contents
(1) Bare Tool
Current
3.5 A
Lock-Off Switch
No
Brake Type
None
Lock-On Switch
No
Grip Style
Barrel Grip
Anti-Restart Technology
Yes
Switch Function
Paddle, without Lock-On
Anti-Kickback Clutch Type
Electronic

Description

Die Grinder, Anti-Kickback Clutch Type Electronic, Anti-Restart Technology Yes, Brake Type None, Collet Size 1/4 in, Current 3.5 A, Grip Style Barrel Grip, Overall Length 14 1/2 in, Switch Type Paddle, Voltage 120V AC, Max. Speed 30,000 RPM, Speed Ranges 12,400 to 30,000 RPM, Grinder Orientation Straight, Kit Contents (1) Bare Tool, Safety Features Paddle Switch with Dead Man Function, Safety Stop Mechanisms Dead Man Function, Rubber Cap, Lock-Off Switch No, Lock-On Switch No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.