Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Grinder, Var Spd, 6.4 A, 2 In

  • Mfr # GE710 Plus

  • Zoro # G4988891


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Features
Spindle Lock, Thumbwheel for Speed Preselection, Vario-Constamatic (VC)
Includes
(1) Collet 6 mm, (1) Open-Jawed Spanner, (1) Protective Rubber Cap
Switch Type
Slide
No Load RPM
10,000 to 30,500
Bearings
Double-Sealed Ball Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE710 Plus
Zoro #
G4988891
UPC #
-
Country of Origin
Germany

Dimensions

Tool Length
13 3/4 in
Wheel Dia.
2 in
Cord Length
13 ft
Collet Size
1/4 in
For Wheel Dia.
2 in
Overall Length
13 3/4 in

Details

Item
Die Grinder
Features
Spindle Lock, Thumbwheel for Speed Preselection, Vario-Constamatic (VC)
Includes
(1) Collet 6 mm, (1) Open-Jawed Spanner, (1) Protective Rubber Cap
Switch Type
Slide
No Load RPM
10,000 to 30,500
Bearings
Double-Sealed Ball Bearings
Handle Design
Straight
Tool Weight
3.5 lb
Speed Type
Variable
Voltage
120V AC
Collet Capacity
1/4 in
Corded/Banded
Corded
Standards
CSA Certified
Amps
6.4 A
Corded/Cordless
Corded
Safety Stop Mechanisms
Electronic Anti-Kicback Clutch, Electronic Overload Protection, Restart Protection
Current
6.4 A
Case Included
No
Power Source
Corded
Collet Guard Type
6 mm Guard
Speed Ranges
10,000 to 35,000 RPM
Anti-Kickback Clutch Type
Electronic
Vibration Level
2.5 m/sq sec, 16.9 m/sq sec
Grip Style
Barrel Grip
Grinder Orientation
Straight
Number of Speed Settings
2
Kit Contents
(1) Bare Tool
Tether Style
Not Tether Capable
Brake Type
None
Accessory Free Tool Change
Yes
Max. Speed
30,500 RPM
Minimum Speed
10,000 RPM
Application
Ideal for Working on Hard to Reach Places
Electrical Protection
Current Interruption Protection, Overload Protection
Anti-Restart Technology
Yes

Description

Die Grinder, Anti-Kickback Clutch Type Electronic, Anti-Restart Technology Yes, Brake Type None, Collet Size 1/4 in, Current 6.4 A, Grip Style Barrel Grip, Overall Length 13 3/4 in, Switch Type Slide, Voltage 120V AC, Max. Speed 30,500 RPM, Minimum Speed 10,000 RPM, Number of Speed Settings 2, Speed Ranges 10,000 to 35,000 RPM, Grinder Orientation Straight, Accessory Free Tool Change Yes, Collet Guard Type 6 mm Guard, Tether Style Not Tether Capable, Kit Contents (1) Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.