Zoro Homepage

Die Grinder, Var Spd, 6.4A

  • Mfr # GE710 Compact

  • Zoro # G4988882


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Features
Thumbwheel for Speed Preselection, Vario-Constamatic (VC)
Includes
(1) 1/4 in Collet, (2) Open-Jawed Spanners
Switch Type
Slide
No Load RPM
13,000 to 34,000
Amps
6.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE710 Compact
Zoro #
G4988882
UPC #
094722716325
Country of Origin
Germany

Dimensions

Tool Length
10 in
Wheel Dia.
2 in
Cord Length
9 ft
For Wheel Dia.
2 in
Collet Size
1/4 in
Overall Length
10 in

Details

Item
Die Grinder
Features
Thumbwheel for Speed Preselection, Vario-Constamatic (VC)
Includes
(1) 1/4 in Collet, (2) Open-Jawed Spanners
Switch Type
Slide
No Load RPM
13,000 to 34,000
Amps
6.4 A
Arbor Hole
1 11/16 in
Voltage
120V AC
Bearings
Double-Sealed Ball Bearings
Collet Capacity
1/4 in
Standards
CSA Certified
Corded/Banded
Corded
Tool Weight
3.1 lb
Handle Design
Straight
Speed Type
Variable
Corded/Cordless
Corded
Minimum Speed
13,000 RPM
Collet Guard Type
6.35 mm Guard
Max. Speed
34,000 RPM
Number of Speed Settings
2
Kit Contents
(1) Bare Tool
Speed Ranges
13,000 to 34,000 RPM
Tether Style
Not Tether Capable
Electrical Protection
Current Interruption Protection, Overload Protection
Grinder Orientation
Straight
Anti-Kickback Clutch Type
Electronic
Case Included
No
Power Source
Corded
Vibration Level
6.8 m/sq sec
Safety Stop Mechanisms
Electronic Anti-Kicback Clutch, Electronic Overload Protection, Restart Protection
Anti-Restart Technology
Yes
Grip Style
Barrel Grip
Current
6.4 A
Brake Type
None

Description

Die Grinder, Anti-Kickback Clutch Type Electronic, Anti-Restart Technology Yes, Brake Type None, Collet Size 1/4 in, Current 6.4 A, Grip Style Barrel Grip, Overall Length 10 in, Switch Type Slide, Voltage 120V AC, Max. Speed 34,000 RPM, Minimum Speed 13,000 RPM, Number of Speed Settings 2, Speed Ranges 13,000 to 34,000 RPM, Grinder Orientation Straight, Collet Guard Type 6.35 mm Guard, Tether Style Not Tether Capable, Kit Contents (1) Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.