Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Grinder, Var Spd, 8.5 A, 3 In

  • Mfr # GE950 G Plus

  • Zoro # G5144081


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Features
High Torque and Compact Design, Spindle Lock, Thumbwheel for Speed Preselection, Vario-Constamatic (VC)
Includes
(1) 1 Open-Jawed Spanner, (1) Collet 6 mm, (1) Protective Rubber Cap, (1) Side Handle
Switch Type
Slide
No Load RPM
2,500 to 8,700 RPM
Collet Capacity
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE950 G Plus
Zoro #
G5144081
UPC #
787721394686
Country of Origin
Germany

Dimensions

Wheel Dia.
3 in
Tool Length
14 in
Cord Length
13 ft
For Wheel Dia.
3 in
Collet Size
1/4 in
Overall Length
14 in

Details

Item
Die Grinder
Features
High Torque and Compact Design, Spindle Lock, Thumbwheel for Speed Preselection, Vario-Constamatic (VC)
Includes
(1) 1 Open-Jawed Spanner, (1) Collet 6 mm, (1) Protective Rubber Cap, (1) Side Handle
Switch Type
Slide
No Load RPM
2,500 to 8,700 RPM
Collet Capacity
1/4 in
Handle Design
Straight
Speed Type
Variable
Amps
8.5 A
Bearings
Double-Sealed Ball Bearings
Standards
CSA Certified
Voltage
120V AC
Corded/Banded
Corded
Corded/Cordless
Corded
Tool Weight
3.7 lb
Current
8.5 A
Number of Speed Settings
2
Safety Stop Mechanisms
Electronic Anti-Kicback Clutch, Electronic Overload Protection, Restart Protection
Anti-Kickback Clutch Type
Electronic
Accessory Free Tool Change
Yes
Kit Contents
(1) Bare Tool
Tether Style
Not Tether Capable
Collet Guard Type
6 mm Guard
Case Included
No
Grip Style
Barrel Grip
Grinder Orientation
Straight
Max. Speed
8,700 RPM
Application
Ideal for Grinding Inner and Outer Surfaces in Combination with Flap Wheels
Vibration Level
2.5 m/sq sec
Minimum Speed
2,500 RPM
Brake Type
None
Power Source
Corded
Speed Ranges
2,500 to 8,700 RPM
Anti-Restart Technology
Yes
Electrical Protection
Current Interruption Protection, Overload Protection

Description

Die Grinder, Anti-Kickback Clutch Type Electronic, Anti-Restart Technology Yes, Brake Type None, Collet Size 1/4 in, Current 8.5 A, Grip Style Barrel Grip, Overall Length 14 in, Switch Type Slide, Voltage 110-120V AC, Max. Speed 8,700 RPM, Minimum Speed 2,500 RPM, Number of Speed Settings 2, Speed Ranges 2,500 to 8,700 RPM, Grinder Orientation Straight, Accessory Free Tool Change Yes, Collet Guard Type 6 mm Guard, Tether Style Not Tether Capable, Kit Contents (1) Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.