Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill, 1/2 in, 18V DC

  • Mfr # BS 18 LTX BL I bare

  • Zoro # G204851351


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Includes
Belt Hook, Bit Case, Bit Holder, Side Handle
Brushless Motor
Yes
Battery Series
LiHD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS 18 LTX BL I bare
Zoro #
G204851351
UPC #
-
Country of Origin
Germany

Dimensions

Chuck Size
1/2 in
Overall Length
7 3/4 in

Details

Item
Drill
Voltage
18 V DC
Includes
Belt Hook, Bit Case, Bit Holder, Side Handle
Brushless Motor
Yes
Battery Series
LiHD
Handle Type
Pistol Grip
Anti-Kick Back
No
Charger Included
No
Drilling Capacity in Wood
2 11/16 in
Max Speed
2,000 RPM
Number of Speed Settings
2
Cordless Drill Class
Premium
Drilling Capacity in Steel
1/2 in
Number of Batteries Included
0
Drill Chuck Type
Keyless
Torque Range
0 in-lb to 1151 in-lb
Built-In Light
Yes
Clutch Style
Electronic
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Throttle Type
Trigger
Tool Weight
3.7 lb
Minimum Speed
0 RPM
Variable Speed
No
Max. Speed
2,000 RPM
Torque - Maximum
1,151 in-lb
Includes Anti-Kick Back
Anti-Kick Back Not Included
Includes Battery
Tool Only
Built-In Light Type
Individual Light(s)
Battery Type
Tabbed
Chuck Type
Keyless
Torque - Minimum
0 in-lb
Safety Features
Torque Setting
Speed - Maximum
2,000 RPM
Clutch Settings
10 + Impulse + Drill
Product Type
Impulse
Motor Type
Brushless
Speed Control
Single
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Battery Platform
CAS
Speed - Minimum
0 RPM

Description

Drill, Voltage 18 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style Electronic, Handle Type Pistol Grip, Tool Weight 3.7 lb, Includes Belt Hook, Bit Case, Bit Holder, Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.