Zoro Homepage

Drill Chuck, Keyless

  • Mfr # 627341000

  • Zoro # G210981844


product price: $54.15
/ea

Key Features

Material
Steel
Mounting Size
DIN 3126-C
Features
Bit Holder Suitable for Bits with 1/4 in External Hexagonal Drive According to DIN 3126- C 6.3 and E 6.3, Simple, Fast and Convenient Change of the Holder for Bits and Sockets Thanks to the Metabo "QuickPlus" Change System, Socket Adapter for Accommodating Sockets with 1/2 in Square Holder, Suitable for All Metabo LTX "QuickPlus" Machines
Compatible Tool Type
Cordless 3-Speed Drills/Screwdrivers/Impact Hammers
Duty Rating
Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627341000
Zoro #
G210981844
UPC #
4061792235007
Country of Origin
China

Dimensions

Mounting Size
DIN 3126-C
Compatible Drill Diameter - Minimum
1/4 in
Compatible Drill Diameter - Maximum
1/2 in

Details

Item
Drill Chuck
Material
Steel
Features
Bit Holder Suitable for Bits with 1/4 in External Hexagonal Drive According to DIN 3126- C 6.3 and E 6.3, Simple, Fast and Convenient Change of the Holder for Bits and Sockets Thanks to the Metabo "QuickPlus" Change System, Socket Adapter for Accommodating Sockets with 1/2 in Square Holder, Suitable for All Metabo LTX "QuickPlus" Machines
Compatible Tool Type
Cordless 3-Speed Drills/Screwdrivers/Impact Hammers
Duty Rating
Heavy
Keying
Keyless

Description

Drill Chuck, Hex, Mounting Size DIN 3126-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.