Drill Chuck, Keyless
Mfr # 636608000
Zoro # G101073153
product price: $43.99
/eaKey Features
Features
Compact Model with Metal Sleeve, 1 sleeve, Impact-Resistant Version, Easily, Quickly, and Conveniently Change Drill Chuck using the Metabo "Quick" Quick Change System, Fits All Metabo L "Quick" Machines
Compatible Drill Diameter - Minimum
1 1/2 mm
Compatible Tool Type
Cordless Drill/Drivers
Includes Key
Key Not Included
Turn Direction
CW/CCW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
636608000
Zoro #
G101073153
UPC #
4007430329905
Country of Origin
China
Dimensions
Compatible Drill Diameter - Minimum
1 1/2 mm
Compatible Drill Diameter - Maximum
13 mm
Details
Features
Compact Model with Metal Sleeve, 1 sleeve, Impact-Resistant Version, Easily, Quickly, and Conveniently Change Drill Chuck using the Metabo "Quick" Quick Change System, Fits All Metabo L "Quick" Machines
Compatible Tool Type
Cordless Drill/Drivers
Includes Key
Key Not Included
Turn Direction
CW/CCW
Includes Sleeve
One Piece Sleeve
Keying
Keyless
Item
Drill Chuck
Description
Drill Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.