Zoro Homepage

Drill Kit, 1/2 in, 18V DC

  • Mfr # BS 18 LTX BL I 5.2

  • Zoro # G804851317


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Includes
Belt Hook, Bit Case, Bit Holder, Keyless Chuck, MetaBOX 145 L, Side Handle
Brushless Motor
Yes
Battery Capacity
(2) 5.2 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS 18 LTX BL I 5.2
Zoro #
G804851317
UPC #
-
Country of Origin
Germany

Dimensions

Chuck Size
1/2 in
Overall Length
7 3/4 in

Details

Item
Drill Kit
Voltage
18 V DC
Includes
Belt Hook, Bit Case, Bit Holder, Keyless Chuck, MetaBOX 145 L, Side Handle
Brushless Motor
Yes
Battery Capacity
(2) 5.2 Ah
Minimum Speed
0 RPM
Drilling Capacity in Wood
2 11/16 in
Charger Included
Yes
Power Source
Cordless
Tool Weight
5.3 lb
Clutch Style
Electronic
Number of Speed Settings
2
Max Speed
2,000 RPM
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Throttle Type
Trigger
Charger Model
45KC05
Drill Chuck Type
Keyless
Handle Type
Pistol Grip
Cordless Drill Class
Premium
Battery Series
LiHD
Variable Speed
No
Number of Batteries Included
2
Battery Model Number
28CP79
Anti-Kick Back
No
Built-In Light
Yes
Torque Range
0 in-lb to 1151 in-lb
Drilling Capacity in Steel
1/2 in
Max. Speed
2,000 RPM
Speed - Minimum
0 RPM
Torque - Maximum
1,151 in-lb
Battery Chemistry
Li-Ion
Torque - Minimum
0 in-lb
Chuck Type
Keyless
Battery Platform
CAS
Clutch Settings
10 + Impulse + Drill
Number of Chargers Included
1
Safety Features
Torque Setting
Battery Manufacturing Model Number
625028000
Speed Control
Single
Product Type
Impulse
Motor Type
Brushless
Battery Type
Tabbed
Includes Battery
Battery Included
Speed - Maximum
2,000 RPM
Built-In Light Type
Individual Light(s)
Includes Anti-Kick Back
Anti-Kick Back Not Included

Description

Drill Kit, Voltage 18 V DC, Battery Capacity (2) 5.2 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style Electronic, Handle Type Pistol Grip, Tool Weight 5.3 lb, Includes Belt Hook, Bit Case, Bit Holder, Keyless Chuck, MetaBOX 145 L, Side Handle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.