Zoro Homepage

DS 200 Plus 8" Bench Grinder

  • Mfr # 604200420

  • Zoro # G210953780


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Voltage
110 to 120V
Includes
Hexagonal Wrench, Regular Aluminum Oxide Grinding Discs 36 P and 60 N, Spark Protection Glasses, Work Piece Support
For Wheel Thickness - Maximum
1 in
Wheel Diameter
7 7/8 in
Tool Weight
38.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604200420
Zoro #
G210953780
UPC #
4061792226036
Country of Origin
China

Dimensions

For Wheel Thickness - Maximum
1 in
Wheel Diameter
7 7/8 in
Arbor Diameter
1 1/4 in
Power Cord Length
70 7/8 in
For Wheel Diameter - Maximum
7 7/8 in

Details

Item
DS 200 Plus 8" Bench Grinder
Voltage
110 to 120V
Includes
Hexagonal Wrench, Regular Aluminum Oxide Grinding Discs 36 P and 60 N, Spark Protection Glasses, Work Piece Support
Tool Weight
38.6 lb
Motor Speed - Maximum
3,600 RPM
Frequency
60 Hz
Wattage
600 W
Application
Deburring, Grinding, Sharpening

Description

DS 200 Plus 8 In. Bench Grinder, Application Deburring, Grinding, Sharpening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.