Zoro Homepage

Dual Random Orbit Sander, 6 In

  • Mfr # SXE 450 TurboTec

  • Zoro # G4993116


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Includes
Hexagonal Wrench, Removable Side Handle, Multi-Hole Sanding Pad, Textile Dust Bags
Tool Length
11 1/2 in
Features
Extraction Possibility by Means of Connecting an All-Purpose Vacuum Cleaner Multi-Hole Sanding Pad, Grip Area with Non-Slip Soft-Grip Surface, Power Control System, Aluminum Die Cast Bearing Housing, Thumbwheel, Turbo Boost Allows Additional Power Reserves to be Employed
Pad Size
6 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXE 450 TurboTec
Zoro #
G4993116
UPC #
787721237303
Country of Origin
Germany

Dimensions

Tool Length
11 1/2 in
Pad Size
6 in
Orbit Dia.
1/8 in, 1/4 in
Orbit Size
1/4 in
Cord Length
2.5 m
Maximum Disc Diameter
6 in

Description

Corded Sander, Product Type Electronic Random Orbital Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 6 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 1/4 in, Maximum Disc Speed 11,000 OPM, Voltage 120 V, Current 3 A, Dust Collection Type Included Fabric Dust Bag, Cord Length 2.5 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.