Zoro Homepage

Dust Extraction Attachment, On-Tool

  • Mfr # ISA 28

  • Zoro # G411384741


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Optimal Drilling Range Maximum
5/8 in
Compatible Tool Type
Rotary Hammers
Product Type
Dust Extraction
Filtration Type
HEPA
Kit Contents
(1) Bare Tool, (1) Replacement Extraction Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISA 28
Zoro #
G411384741
UPC #
4061792219632
Country of Origin
Germany

Dimensions

Maximum Application Diameter
16 mm

Details

Item
Dust Extraction Attachment
Optimal Drilling Range Maximum
5/8 in
Compatible Tool Type
Rotary Hammers
Product Type
Dust Extraction
Filtration Type
HEPA
Kit Contents
(1) Bare Tool, (1) Replacement Extraction Head
Application
Drilling
Compatible with Manufacturer Part Number
KH 18 LTX BL 28 Q
Compatible Chuck Style
SDS-Plus
Battery Series
18V
Extractor Mounting Location
On-Tool
Dust Compartment Type
Self-Contained
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Number of Pieces
2

Description

Dust Extraction Attachment, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters Not Applicable, Wet or Dry Use Not Applicable, Filtration Type HEPA, Maximum Application Diameter 16 mm, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Product Type Dust Extraction, Compatible with Manufacturer Part Number KH 18 LTX BL 28 Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.