Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Felt disc 6" x 3/16" x 1" soft KNS

  • Mfr # 626395000

  • Zoro # G801201986


product price: $27.59
/ea

Key Features

Diameter
6 in
Thickness
3/16 in
Arbor hole
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626395000
Zoro #
G801201986
UPC #
4007430195463
Country of Origin
Belgium

Dimensions

Diameter
6 in
Thickness
3/16 in

Details

Arbor hole
1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.