Zoro Homepage

Flap Disc 4 1/2" Ceramic Flapper 80 7/8 T27 Fiberglass

  • Mfr # 629495000

  • Zoro # G601047982


product price: $6.39
/ea
Sold in multiples of 10 for $63.90

Key Features

Overall Diameter
4-1/2 in
Connector Size
7/8 in
Backing Material
Fiberglass
Abrasive Material
Ceramic
Maximum Operating Speed
13,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
629495000
Zoro #
G601047982
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Backing Material
Fiberglass
Abrasive Material
Ceramic
Grit
80
Maximum Operating Speed
13,300 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.