Flap Disc 4 1/2" Flapper Plus JUMBO 40 5/8"-11 T27 Fiberglass
Mfr # 629487000
Zoro # G201048174
product price:Â $6.99
/ea
Sold in multiples of 5 for $34.95
Key Features
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Backing Material
Fiberglass
Abrasive Material
Zirconia Alumina
Grit
40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
629487000
Zoro #
G201048174
UPC #
-
Country of Origin
Netherlands
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Details
Backing Material
Fiberglass
Abrasive Material
Zirconia Alumina
Grit
40
Maximum Operating Speed
13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.