Zoro Homepage

Flap Disc 6" Flapper Plus 60 7/8 T27 Fiberglass

  • Mfr # 629485000

  • Zoro # G301048166


product price: $6.25
/ea
Sold in multiples of 10 for $62.50

Key Features

Overall Diameter
6 in
Connector Size
7/8 in
Backing Material
Fiberglass
Abrasive Material
Zirconia Alumina
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
629485000
Zoro #
G301048166
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Diameter
6 in
Connector Size
7/8 in

Details

Backing Material
Fiberglass
Abrasive Material
Zirconia Alumina
Grit
60
Maximum Operating Speed
10,200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.