Zoro Homepage

Flap Disc 7" Flapper Plus 40 5/8"-11 T29 Fiberglass

  • Mfr # 629415000

  • Zoro # G001048008


product price: $10.25
/ea
Sold in multiples of 5 for $51.25

Key Features

Overall Diameter
7 in
Connector Size
5/8 in-11
Backing Material
Fiberglass
Abrasive Material
Zirconia Alumina
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
629415000
Zoro #
G001048008
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Diameter
7 in
Connector Size
5/8 in-11

Details

Backing Material
Fiberglass
Abrasive Material
Zirconia Alumina
Grit
40
Maximum Operating Speed
8,500 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.