Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAP WHEEL - 4" x 4" P240

  • Mfr # 623482000

  • Zoro # G901202197


product price: $59.89
/ea

Key Features

Overall Diameter
4 in
Grit
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
623482000
Zoro #
G901202197
UPC #
4007430148209
Country of Origin
Italy

Dimensions

Overall Diameter
4 in

Details

Grit
240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.