Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Flange, 230mm

  • Mfr # 316045550

  • Zoro # G7415515


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Fits Brand
Metabo
For Use With Mfr. Model Number
606448420, 606448460, 606453420, 606453460, 606467420, 606467460, 606474420, 606474460
For Use With
Angle Grinders
Compatible with Manufacturer Part Number
606448420, 606448460, 606453420, 606453460, 606467420, 606467460, 606474420, 606474460
Size
230 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316045550
Zoro #
G7415515
UPC #
-
Country of Origin
Germany

Dimensions

Size
230 mm

Details

Fits Brand
Metabo
For Use With Mfr. Model Number
606448420, 606448460, 606453420, 606453460, 606467420, 606467460, 606474420, 606474460
Item
Gear Flange
For Use With
Angle Grinders
Compatible with Manufacturer Part Number
606448420, 606448460, 606453420, 606453460, 606467420, 606467460, 606474420, 606474460

Description

Gear Flange, For Use With Angle Grinders, Compatible with Manufacturer Part Number 606448420, 606448460, 606453420, 606453460, 606467420, 606467460, 606474420, 606474460, Compatible Grainger Part Number 34TE34, 34TE35, 36H079, 36H107, Size 230 mm, Application Grinding, Material Removal, Metalworking, Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.