Grind Type 27 Depressed Center Wheel, 9 in dia x 1/8 in Thick, ZA24T grit

  • Mfr # 655796000

  • Zoro # G621836900


product price:  $12.99
/ea
Sold in multiples of 10 for $129.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
655796000
Zoro #
G621836900
UPC #
662911301814
Country of Origin
Unknown

Description

Metabo depressed center wheel series: Plus-Z cut and grind, 9 in wheel dia, 1/8 in wheel thickness, threaded connector, ZA24T grit, zirconia alumina abrasive, wheel type number: type 27, 6,600 rpm maximum, resin bond, applicable materials: steel and stainless steel, 5/8-11 center hole thread size, wheel hardness: T, yes reinforced. The quality of cutting and grinding wheels depends on several factors - the grain (size, shape and quality) determines how aggressive a wheel is. The right mix of bonding resins, additives and fiberglass reinforcement determines the wheel life. Metabo cutting and grinding wheels are designed and manufactured in accordance with our most stringent specifications so that they, in combination with our power tools, achieve the best performance and productivity, saving time and money.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.