Zoro Homepage

Grinding Wheel 5" x 1/4" x 5/8"-11 - A24R Original LL

  • Mfr # 655308000

  • Zoro # G801202143


product price: $4.95
/ea
Sold in multiples of 25 for $123.75

Key Features

Abrasive Wheel Diameter
5 in
Thickness
1/4 in
Arbor Hole Size
5/8"-11
Max. RPM
12300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655308000
Zoro #
G801202143
UPC #
4007430305558
Country of Origin
Slovenia

Dimensions

Abrasive Wheel Diameter
5 in
Thickness
1/4 in
Arbor Hole Size
5/8"-11

Details

Max. RPM
12300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.