Zoro Homepage
This item is Discontinued.
Metabo Grinding Wheel 6X1X1 - 24g 655405000

Grinding Wheel 6X1X1 - 24g (Discontinued)

  • Mfr # 655405000
  • Zoro # G201202149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655405000
Zoro #
G201202149
UPC #
-
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
6 in
Thickness
1 in
Arbor Hole Size
1 in

Details

Max RPM
4140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.