Shop METABO

Hammer Drill, 1/2", 95.9 ft-lb

  • Mfr # SB 18 LTX BL I bare
  • Zoro # G604851326

product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Blows per Minute
0 to 38,000
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
Belt Hook and Bit Case, Keyless Chuck, Side Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SB 18 LTX BL I bare
Zoro #
G604851326
UPC #
-
Country of Origin
Germany
Item
Hammer Drill
Voltage
18V DC
Blows per Minute
0 to 38,000
Brushless Motor
Yes
Includes
Belt Hook and Bit Case, Keyless Chuck, Side Handle
Tool Weight
4 lb
Series
18V LTX
Number of Speed Settings
2
Battery Series
Li-Power
Number of Clutch Settings
2
Vibration Level
16.5 m/sq sec
Minimum Blows per Minute
0 bpm
Maximum Blows per Minute
38,000 bpm
Cordless Tool Kit Contents
(1) Bare Tool
Number of Batteries Included
0
Drilling Capacity in Concrete
5/8 in
Handle Type
Pistol Grip
Vibration Control
No
Cordless Drill Class
Premium
Power Source
Cordless
Reversible
Yes
Clutch Style
Mechanical
Charger Included
No
Drilling Capacity in Masonry
5/8 in
Chuck Style
Keyless
Maximum Working Torque
95.9 ft-lb
Maximum Speed
2,000 RPM
Drilling Capacity in Steel
1/2 in
Drilling Capacity in Wood
2 11/16 in
Drill Chuck Type
Keyless
Modes of Operation
Hammer Only
Charger Manufacturer Part Number
ASC 55
Battery Manufacturer Part Number
18V 4.0Ah LiHD, 18V 8.0Ah LiHD, 624989000, 625026000, 625027000, 625028000, 625368000, 625549000, 625596000, Starter 18V 2x 4.0Ah LiHD, Starter 18V 2x 8.0Ah LiHD, US625026001, US625028001, US625028252, US625342002, US625367001, US625596020, US625596052
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Safety Features
Overload Protection
Battery Type
Tabbed
Chuck Type
Keyless
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Chuck Size
1/2 in
Overall Width
3 1/4 in
Overall Height
7 13/16 in
Tool Length
8 5/8 in

Description

Cordless Hammer Drill, Voltage 18V, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 2 11/16 in, Number of Speed Settings 2, Number of Clutch Settings 2, Maximum Working Torque 95.9 ft-lb, Blows per Minute 0 to 38,000, Maximum Blows per Minute 38,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Series Li-Power, Charger Included No, Chuck Style Keyless

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.