Hammer Drill, 1/2 in, 3,100 RPM, 7 A

  • Mfr # SBE 850-2
  • Zoro # G7730350
product price: 
$
188.99
/ea
Free Shipping & Returns

Key Features

Chuck Size
1/2 in
Voltage
120V AC
Amps
7 A
No Load RPM
3,100
Blows per Minute
0 to 58,900
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SBE 850-2
Zoro #
G7730350
UPC #
4007430313287
Country of Origin
Germany

Dimensions

Chuck Size
1/2 in
Cord Length
13 ft
Overall Length
14 in
Wire Rope Length
14 in
Length
14 in

Details

Item
Hammer Drill
Voltage
120V AC
Amps
7 A
No Load RPM
3,100
Blows per Minute
0 to 58,900
Tool Weight
5.7 lb
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Cutting Capacity
2 5/8 in
Solid Bit Capacity
1/2 in
Reversible
Yes
Features
Forward and Reverse Rotation, Robust Die Cast Aluminum Gear Housing for Optimum Heat Dissipation and Long Service Life, Rotating Carbon Brush Bridge for Maximum Performance Even in Anti-Clockwise
Handle Type
Pistol Grip
Reversing
Yes
Includes
Chuck Keys, Drilling Depth Guide, Geared Chucks, Metabox 145 L, Rubber-Coated Side Handle
Vibration Level
1.5 m/sq sec
Drilling Capacity in Steel
1/2 in
Minimum Blows per Minute
0 bpm
Chuck Style
Keyed
Drilling Capacity in Concrete
3/4 in
Current
7 A
Drilling Capacity in Masonry
13/16 in
Maximum Blows per Minute
58,900 bpm
Series
SBE
Power Source
Corded
Modes of Operation
Impact Drill
Maximum Working Torque
26.58 ft-lb
Kit Contents
(1) Bare Tool
Number of Speed Settings
Variable
Maximum Speed
3,100 RPM
Housing Material
Aluminum
Drilling Capacity in Wood
1 9/16 in
Handle Grip Material
Rubber
Maximum Tool Speed
3,100 RPM
Tool Series
SBE
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Hammer Drill, Chuck Size 1/2 in, Number of Speed Settings Variable, Drilling Capacity in Concrete 3/4 in, Drilling Capacity in Wood 1 9/16 in, Maximum Working Torque 26.58 ft-lb, Blows per Minute 0 to 58,900, Maximum Blows per Minute 58,900 bpm, Minimum Blows per Minute 0 bpm, Current 7 A, Chuck Style Keyed, Voltage 120V AC, Cord Length 13 ft, Drill Chuck Type Keyed, Drilling Capacity in Masonry 13/16 in, Drilling Capacity in Steel 1/2 in, Handle Grip Material Rubber, Handle Type Pistol Grip

Ratings & reviews