Zoro Homepage

Hammer Drill 1/2"

  • Mfr # SBE 650

  • Zoro # G611222669


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Chuck Size
1/2 in
Voltage
120V AC
Blows per Minute
44,800
Tool Length
10 5/8 in
Tool Weight
1.8 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBE 650
Zoro #
G611222669
UPC #
4061792201477
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
10 5/8 in
Cord Length
8 ft
Overall Width
2 9/16 in
Overall Height
8 1/4 in

Description

Hammer Drill, Chuck Size 1/2 in, Number of Speed Settings 1, Drilling Capacity in Concrete 9/16 in, Drilling Capacity in Wood 1 3/16 in, Maximum Working Torque 7.3 ft-lb, Blows per Minute 44,800, Maximum Blows per Minute 44,800 bpm, Minimum Blows per Minute 44,800 bpm, Current 6.5 A, Chuck Style Keyed, Voltage 120V AC, Cord Length 8 ft, Drill Chuck Type Threaded, Drilling Capacity in Masonry 5/8 in, Drilling Capacity in Steel 1/2 in, Includes Chuck Key, Geared Chuck, Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.