Zoro Homepage

Hammer Drill Bit, 2-Cutter, 1/2 in Drill Bit, Chisel Cutting, Shank, 10-1/4 in D Cutting

  • Mfr # 688062000

  • Zoro # G416494360


product price: $12.85
/ea

Key Features

Flute Length
10-1/4 in
Shank Type - Machining
SDS-Plus
Material - Machining
carbide
Overall Length
12-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
688062000
Zoro #
G416494360
UPC #
662911302743
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Flute Length
10-1/4 in
Overall Length
12-1/4 in

Details

Shank Type - Machining
SDS-Plus
Material - Machining
carbide

Description

Metabo hammer drill bit 2-Cutter, series: pro 4, 1/2 in drill bit, chisel cutting, 12-1/4 in OAL, 10-1/4 in cutting depth, spiral flute, 10-1/4 in flute length, SDS-Plus shank, carbide cutting edge, carbide, applicable materials: concrete.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.