
Hammer Drill Bit, 2-Cutter, 5/16 in Drill Bit, Chisel Cutting, Shank, 10 in D Cutting
Mfr # 674810000
Zoro # G216494430
product price: $9.69
/eaKey Features
Material - Machining
Carbide
Flute Length
10 in
Overall Length
12 in
Shank Type - Machining
SDS-Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
674810000
Zoro #
G216494430
UPC #
662911072073
Country of Origin
United States
Dimensions
Drill Bit Size
5/16 in
Flute Length
10 in
Overall Length
12 in
Details
Material - Machining
Carbide
Shank Type - Machining
SDS-Plus
Description
Metabo hammer drill bit 2-Cutter, series: pro 4, 5/16 in drill bit, chisel cutting, 12 in OAL, 10 in cutting depth, spiral flute, 10 in flute length, SDS-Plus shank, carbide cutting edge, carbide, applicable materials: concrete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.