Zoro Homepage

Hammer Drill/Driver

  • Mfr # SB 18 LTX-3 BL Q I bare MB

  • Zoro # G221827803


product price: $358.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB 18 LTX-3 BL Q I bare MB
Zoro #
G221827803
UPC #
-
Country of Origin
Germany

Description

Hammer Drill/Driver, Voltage 18V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 2 11/16 in, Number of Speed Settings 3, Number of Clutch Settings 11, Maximum Working Torque 159.3 in-lb, Maximum Blows per Minute 38,000 bpm, Brushless Motor Yes, Battery Capacity 4.0 Ah, 5.5 Ah, 8.0 Ah, Drilling Capacity in Masonry 5/8 in, Drilling Capacity in Steel 5/8 in, Housing Material Die-Cast Aluminum, Includes Side-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.