Zoro Homepage

12213 Framing Nail, 3 in L, Bright, Round Head, Smooth Shank

  • Mfr # 12213HPT

  • Zoro # G614915438


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Head Type
Round
Collation Angle
15°
Collation Type
Wire Coil
Shank Type
Smooth
Shank Diameter
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12213HPT
Zoro #
G614915438
UPC #
754005004821
Country of Origin
Oman

Dimensions

Shank Diameter
0.12 in

Details

Head Type
Round
Collation Angle
15°
Collation Type
Wire Coil
Shank Type
Smooth
Material
Bright
Point Type
Diamond

Description

Metabo HPT Framing Nail, Collation Type: Wire Coil, Collation Angle: 15 deg, Head Type: Round, Point Type: Diamond, Shank Type: Smooth, 0.12 in Dia, 3 in L, Bright, Suitable for: NV83A5, NV65AN, NV90AGS Framing Nailer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.