Zoro Homepage

16 Ga Corded Sheet Metal Nibbler

  • Mfr # CN16SAM

  • Zoro # G111630315


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.7"
Features
The CN16SA Nibbler cuts and pocket cuts steel plate, aluminum plate, copper plate and corrugated and trapezoidal plate with speed and quick and easy changes in cutting direction.
Includes
Punch, die, hex bar wrench (2.5MM) and hex bar wrench (4MM)
Material
Plastic
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN16SAM
Zoro #
G111630315
UPC #
717709021341
Country of Origin
China

Dimensions

Overall Length
3.7"
Gauge Thickness
18 Gauge
Cord Length (ft)
8"
Depth
13.1"
Width
9"

Details

Features
The CN16SA Nibbler cuts and pocket cuts steel plate, aluminum plate, copper plate and corrugated and trapezoidal plate with speed and quick and easy changes in cutting direction.
Includes
Punch, die, hex bar wrench (2.5MM) and hex bar wrench (4MM)
Material
Plastic
Voltage
120V
Max. Strokes per Minute
2300
Handle Color
Green / Black
Cutting Edge
1.625
Current Rating (A)
3.5

Description

This nibbler cuts and pocket cuts steel plate, aluminum plate, copper plate and corrugated and trapezoidal plate with speed and quick and easy changes in cutting direction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.