Zoro Homepage

18V Cordless 1,050 Lumen LED Handheld Spotlight Bare

  • Mfr # UB18DHQ4M

  • Zoro # G711641780


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Lumens
1050
Includes
Tool Body Only
Features
Up to 38.5 hours runtime on low setting and 12.5 hours runtime on high setting using 18V/36V 8.0Ah Lithium Ion battery. 4 different light modes with low, medium high and strobe
Width
4.69"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB18DHQ4M
Zoro #
G711641780
UPC #
717709029248
Country of Origin
China

Dimensions

Width
4.69"
Length
13.5"
Depth
4.69"

Details

Voltage
18V
Lumens
1050
Includes
Tool Body Only
Features
Up to 38.5 hours runtime on low setting and 12.5 hours runtime on high setting using 18V/36V 8.0Ah Lithium Ion battery. 4 different light modes with low, medium high and strobe
Flashlight Body Material
Polycarbonate Resin
Lighting Technology
Portable
Color
Green / Black

Description

The Pro Preferred Brand of Pneumatic Nailers introduces a 18V Cordless Handheld Spotlight. Whether you're on the job site or at home, bring the 18V MultiVolt Cordless Spotlight model - UB18DHQ4 with you. This LED spotlight is perfect for any application that requires a versatile lighting solution thanks to the 4 different light settings and two brightness modes. It produces a staggering 450-1050 lumens in Wide Mode and 400-950 lumens in Spot Mode. At only 1.8 lbs., this cordless light is easy to carry around the jobsite without weighting you down. Illuminate up to 730 yards on highest setting to see anything in your path. To increase accessibility, we've included not one, but two hooks belt + utility for easy access. With these astounding settings and options, you can be confident that all of your jobs will be covered and brightened with Metabo HPT's Handheld Spotlight. The UB18DHQ4 18V Cordless LED Handheld Spotlight is a part of the ever expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the GO.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.