Zoro Homepage

18V Cordless 4-1/2in Angle Grinder w/Paddle Switch Bare

  • Mfr # G1812DFQ4M

  • Zoro # G711574897


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
18V
No Load RPM
8000
Includes
4-1/2" Depressed Center Wheel, 4-1/2" Wheel Guard, Side Handle, Wrench
Size
5/8" - 11" UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1812DFQ4M
Zoro #
G711574897
UPC #
717709029019
Country of Origin
China

Dimensions

Size
5/8" - 11" UNC
Tool Length
5.2"
Depth
7.48"
Width
14.2"

Details

Switch Type
Paddle
Voltage
18V
No Load RPM
8000
Includes
4-1/2" Depressed Center Wheel, 4-1/2" Wheel Guard, Side Handle, Wrench
Features
750 W max power output and 8,000 RPM no-load Speed
Type
Cordless
Color
Green
Material
Resin

Description

The METABO HPT - G1812DFQ4M is a cordless angle grinder with an overall length of 5.2 inches. Designed with a paddle switch type for ease of operation, it operates at a no-load speed of 8000 RPM. Featuring a standard green hue, this tool is constructed from resin material, designed for longer-lasting performance. It comes with a 4-1/2" depressed center wheel, a 4-1/2" wheel guard, a side handle, and a wrench. This grinder has a voltage rating of 18V and a maximum power output of 750W, which supports its grinding capabilities.

Key Features:

  • Color: Comes in a standard green hue.
  • Material: Constructed out of durable resin.
  • No Load RPM: Operates at a no-load speed of 8000 RPM.
  • Size: Has a thread size of 5/8" - 11" UNC.
  • Switch Type: Features a paddle-style on/off switch for ease of use.
  • Tool Length: Measures 5.2 inches in length.
  • Type: Designed as a cordless model for increased mobility.
  • Voltage: Operates at an 18V rating.
  • Power: Provides a maximum power output of 750W.
  • Includes: Comes complete with a 4-1/2" depressed center wheel, wheel guard, side handle, and a wrench.
  • Width: Spans across 14.2 inches in width.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.