Zoro Homepage

18V Cordless 4.0Ah Battery w/ Fuel Indicator

  • Mfr # 378681M

  • Zoro # G111591906


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Amps
4
Includes
(1) 18V 4.0Ah Slide type Battery 
Width
3.9"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378681M
Zoro #
G111591906
UPC #
887066264429
Country of Origin
China

Dimensions

Width
3.9"
Length
5.6"
Depth
8.2"

Details

Voltage
18V
Amps
4
Includes
(1) 18V 4.0Ah Slide type Battery 
Color
Black
Features
Material
Plastic

Description

The 18V 4.0Ah Lithium Ion Battery BSL1840M 378681M is a powerful, long-lasting battery for all of the Metabo HPT 18V Slide-type power tools. It delivers increased productivity and run-time thanks to the large 4.0 Amp Hour Ah capacity. The Amp hour capacity refers to how long the battery can last before recharging. This impressive 18V 4.0Ah Lithium Ion battery can be used to power all Metabo HPT 18V slide type cordless tools and products. For protection from the elements, this battery features a resin coating. Its complex circuitry also prevents damage from overload, overcharge, and over-dis-charge of the battery. Every Metabo HPT accessory is designed to the highest standards and is rigorously tested for both performance and durability.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.