Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V Cordless 750 Lumen LED Lantern Bare

  • Mfr # UB18DFQ4M

  • Zoro # G311641760


product price: $58.69
/ea

Key Features

Voltage
18V
Lumens
750
Includes
Mounting Option: Includes integrated metal hanging hook ot hang from rafters, tree limbs, under a car hood, etc.
Features
2 light settings - high at 750 lumens and low at 320 lumens
Length
12.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB18DFQ4M
Zoro #
G311641760
UPC #
717709029101
Country of Origin
China

Dimensions

Length
12.8"
Width
3.4"
Depth
3.9"

Details

Voltage
18V
Lumens
750
Includes
Mounting Option: Includes integrated metal hanging hook ot hang from rafters, tree limbs, under a car hood, etc.
Features
2 light settings - high at 750 lumens and low at 320 lumens
Flashlight Body Material
Plastic
Lighting Technology
Portable
Bulb Technology
LED
Color
Green / Black

Description

The Pro Preferred Brand of Pneumatic Nailers and the creator of the versatile cordless Multivolt System introduces an addition to the lighting solutions category with the 18V MultiVolt Cordless 750 Lumen LED Lantern model UB18DFQ4. It is sold as tool body only and accepts any 18V battery or 18V/36V MultiVolt battery sold separately. This Lantern is equipped with two light settings - high at 750 lumens and low at 320 lumens - for added versatility. With up to 29 hours of runtime on the low setting with a 18V/36V MultiVolt 5.0Ah battery, 360 Degrees illumination, and a built-in hanging hook, this light is sure to be a very convenient addition to any home or jobsite. The UB18DFQ4 18V Cordless 750 Lumen LED Lantern is part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the GO.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.