Zoro Homepage

18V Cordless Brushless High Torque 1/2in Hammer Drill Bare

  • Mfr # DV18DCQ4M

  • Zoro # G711591917


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Chuck Size
1/2 Inch
Voltage
18V / 36V
No Load RPM
2000
Tool Length
8.3"
Max. Torque
1240 ft-lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV18DCQ4M
Zoro #
G711591917
UPC #
717709028906
Country of Origin
China

Dimensions

Chuck Size
1/2 Inch
Tool Length
8.3"
Depth
5.16"
Width
14.3"

Details

Voltage
18V / 36V
No Load RPM
2000
Max. Torque
1240 ft-lbs
Drill Chuck Type
Hammer Drill
Corded/Cordless
Cordless
Handle Type
In Line
Speed Type
Variable Speed
Features
Reactive Force Control (RFC). With a gyro sensor that reduces the kick-back for safety and complete control during operation.
Chuck Type
Keyless Metal Chuck
Reversible
Yes
Impact Energy
30000
Includes
Side Handle, #2 Phillips Bit 65L, Metal Belt Hook
Material
Plastic
Color
Green

Description

This 18V MultiVolt Cordless Brushless 1/2in Hammer Drill model - DV18DCQ4 has higher max torque at 1,240 in-lbs and an impressive driving speed of 2,000 RPM, making it suitable to tackle a wide variety of applications with just one tool in hand. This compact driver drill improves maneuverability in tight work spaces. Reactive Force Control RFC with a gyro sensor reduces kick back for safety and complete control during operation. This 18V Cordless Brushless 1/2in Hammer Drill is a part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the GO.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.