Zoro Homepage

18V Cordless Li-ion 2.0Ah Battery

  • Mfr # 377797M

  • Zoro # G311641784


product price: $65.75
/ea

Key Features

Voltage
18V
Color
Black
Features
Width
3.4"
Depth
6.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377797M
Zoro #
G311641784
UPC #
887066251504
Country of Origin
China

Dimensions

Width
3.4"
Depth
6.4"
Length
5.8"

Details

Voltage
18V
Color
Black
Features
Amp Hour
2
Includes
(1) 18V 2.0Ah Slide type Battery
Material
Plastic

Description

The 18V 2.0Ah lithium-ion battery BSL1820M 339782M is a powerful, long-lasting battery for a variety of Metabo HPT 18V slide-type power tools. It delivers increased productivity and run-time thanks to the large 2.0 Amp hour Ah capacity. The Amp-hour capacity refers to how long the battery can last before recharging. This impressive 18V 2.0Ah lithium-ion battery can be used to power all Metabo HPT 18V slide type cordless tool models. For protection from the elements, this battery features a resin coating. Its complex circuitry also prevents damage from overload, overcharge, and over-discharge of the battery. Every Metabo HPT accessory is designed to the highest standards and is rigorously tested for both performance and durability.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.