Zoro Homepage

18V Cordless Li-Ion Shear Bare

  • Mfr # CE18DSLQ4M

  • Zoro # G111630322


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Speed Range
5,300 RPM
Min. Cut Radius
1"
Includes
3mm Hex Bar Wrench, Thickness Gauge
Tool Length
13.23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE18DSLQ4M
Zoro #
G111630322
UPC #
717709024816
Country of Origin
China

Dimensions

Min. Cut Radius
1"
Tool Length
13.23"
Width
9.06"
Depth
4.21"

Details

Voltage
18V
Speed Range
5,300 RPM
Includes
3mm Hex Bar Wrench, Thickness Gauge
Features
Cutting Capacity (In.)
16 Gauge
Color
Green and Black
Motor Type
Brushed

Description

The 18 V Cordless Li-ion Shears CE18DSLQ4M is yet another great expansion to the existing Metabo HPT 18 V Li-ion slide platform. This compact shear is efficient and versatile. A unique cutting design allows for fast cutting and tight 1-in minimum cutting radius. Easily replaceable cutter blades have 8 cutting edges each for extended service life. The CE18DSLP4 tool body is sturdy and well balanced due to a secure and ergonomic grip, designed with end user comfort in mind. The tool comes equipped with a remaining battery indicator and externally accessible carbon brushes to ensure less down time. This tool is sold with a protector plate attached under the main body of the tool to protect the operator's hand from the cuttings. The 18 V cordless shear - is sold as a bare tool does not come with battery or charger, but is compatible with all Metabo HPT 18 V Li-ion slide batteries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.