Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V Cordless Li-Ion Starter Kit 2 x 2.0 Ah

  • Mfr # UC18YKSLSM

  • Zoro # G311591928


product price: $109.00
/ea
Free Shipping & Returns

Key Features

Voltage
36V
Width
11.5"
Features
KIT: The 18V Batteries/Charger Kit (UC18YKSLS) includes two (2) BSL1820M 18V 2.0Ah Lithium Ion batteries with battery charge indicator and one (1) UC18YKSL Battery Charger. It is a powerful battery/charger combination for a variety of Metabo HPT 18V slide-type cordless power tools.
Includes
(2) 18V 2.0Ah Lithium Ion Batteries w/ Charge Indicators, Charger
Length
12.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC18YKSLSM
Zoro #
G311591928
UPC #
717709029163
Country of Origin
China

Dimensions

Width
11.5"
Length
12.5"
Depth
3.75"
Power Cord Length
20 Feet

Details

Voltage
36V
Features
KIT: The 18V Batteries/Charger Kit (UC18YKSLS) includes two (2) BSL1820M 18V 2.0Ah Lithium Ion batteries with battery charge indicator and one (1) UC18YKSL Battery Charger. It is a powerful battery/charger combination for a variety of Metabo HPT 18V slide-type cordless power tools.
Includes
(2) 18V 2.0Ah Lithium Ion Batteries w/ Charge Indicators, Charger
Material
Polycarbonate Resin
Color
Black

Description

The 18V Batteries/Charger Kit includes two 18V 2.0Ah Lithium Ion batteries with battery charge indicator and one Battery Charger. It is a powerful battery and charger combination for a variety of Metabo HPT 18V slide-type cordless power tools. The 18V 2.0Ah Lithium Ion Battery is a powerful, long-lasting battery. It features a battery charge indicator button and delivers increased productivity and run-time thanks to the large 2.0 Amp Hour Ah capacity. The Amp hour capacity refers to how long the battery can last before recharging. This impressive 18V 2.0Ah Lithium Ion battery can be used to power all Metabo HPT 18V slide type cordless tool models. For protection from the elements, this battery features a resin coating. Its complex circuitry also prevents damage from overload, overcharge, and over-discharge of the battery. The 18V Lithium Ion Slide Battery Charger is a powerful charger for all Metabo HPT 18V slide-type cordless tools. The Charger comes with a color light indicator to clearly indicate the stage of battery charge.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.