Zoro Homepage

18V Cordless Oscillating Multi-Tool Bare

  • Mfr # CV18DAQ4M

  • Zoro # G811641796


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Oscillation Angle
3.6
Includes
18V MultiVolt™ Cordless Low Vibration Oscillating Multi-Tool with Starlock (Tool Body Only), Cut Saw Blade
Features
The Pro Preferred Brand of Pneumatic Nailers introduces an 18V Cordless Oscillating Multi-Tool with Starlock/OIS capability (model - CV18DAQ4)! Weather you need to cut through wood, PVC, drywall, or even metal, Metabo HPT's Multi-Tool can handle the job! This multi-tool is great for any application that requires precise cutting done quickly with a range of 6,000-20,000 OPM (Oscillations per minute) and an oscillating angle of 3.6°. It features User Vibrations Protection (UVP) for cutting in comfort for extended periods of time with less vibration and noise, reducing vibration related harm. The tool-less blade change ensures a quick transition between applications and eliminates the stress of dealing with another allen wrench. Weighing in at only 2.6 lbs (tool body only) makes this perfect for tight spaces and overhead usage without putting strain on your body. With all of these features and the lifetime warranty, you can rest easy knowing Metabo HPT has you covered! 
Orbits per Minute
20000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV18DAQ4M
Zoro #
G811641796
UPC #
717709029415
Country of Origin
China

Dimensions

Overall Length
3.9"
Width
13.8"
Depth
5"

Details

Voltage
18V
Oscillation Angle
3.6
Includes
18V MultiVolt™ Cordless Low Vibration Oscillating Multi-Tool with Starlock (Tool Body Only), Cut Saw Blade
Features
The Pro Preferred Brand of Pneumatic Nailers introduces an 18V Cordless Oscillating Multi-Tool with Starlock/OIS capability (model - CV18DAQ4)! Weather you need to cut through wood, PVC, drywall, or even metal, Metabo HPT's Multi-Tool can handle the job! This multi-tool is great for any application that requires precise cutting done quickly with a range of 6,000-20,000 OPM (Oscillations per minute) and an oscillating angle of 3.6°. It features User Vibrations Protection (UVP) for cutting in comfort for extended periods of time with less vibration and noise, reducing vibration related harm. The tool-less blade change ensures a quick transition between applications and eliminates the stress of dealing with another allen wrench. Weighing in at only 2.6 lbs (tool body only) makes this perfect for tight spaces and overhead usage without putting strain on your body. With all of these features and the lifetime warranty, you can rest easy knowing Metabo HPT has you covered! 
Orbits per Minute
20000
Material
Polycarbonate Resin
Blade Change
Tool-less
Color
Green / Black

Description

The Pro Preferred Brand of Pneumatic Nailers introduces an 18V Cordless Oscillating Multi-Tool with Starlock/OIS capability model - CV18DAQ4. Weather you need to cut through wood, PVC, drywall, or even metal, Metabo HPT's Multi-Tool can handle the job. This multi-tool is great for any application that requires precise cutting done quickly with a range of 6,000-20,000 OPM Oscillations per minute and an oscillating angle of 3.6 Degrees . The tool-less blade change ensures a quick transition between applications and eliminates the stress of dealing with another allen wrench. Weighing in at only 2.6 lbs tool body only makes this perfect for tight spaces and overhead usage without putting strain on your body. The 18V Cordless Oscillating Multi-Tool is a part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the GO.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.